Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oase Pond Lighting Transformer, 150W, 20ft Cord 50517

Pond Lighting Transformer, 150W, 20ft Cord (Discontinued)

  • Mfr # 50517
  • Zoro # G9555427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50517
Zoro #
G9555427
UPC #
706759505178
Country of Origin
Germany

Dimensions

Cord Length
20 ft

Details

Item
Pond Lighting Transformer
Housing Material
ABS
Voltage
110 Primary/12 Secondary
Watts
150 W
Number of Lamps
0
For Use With
Pond and Landscape Lights
Application
For Pond and Landscape Lighting
Includes
Power cord

Description

Pond Lighting Transformer, Housing Material ABS, 110 Primary/12 Secondary, 150 W Watts, Number of Lamps 0, For Use With Pond and Landscape Lights, Cord Length 20 ft, Application For Pond and Landscape Lighting, Includes Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.