Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56435
Zoro #
G0298159
UPC #
706759564359
Country of Origin
Germany
Dimensions
Connection Size
3/4", 1", 1-1/4", 1-1/2" Tubing, Sched 40 Pipe, 2" MNPT
Height (In.)
30
Cord Length
15 ft.
Dia. (In.)
15
Details
Item
Pond Pressure Filter/Clarifier
Max. Flow (GPH)
4000
Features
Adjustable Connection Size
Type
UV
Includes
9W Clarifier
Application
Ponds Up to 8000 gal.
Standards
MET US Can
Voltage
110
Description
Pond Pressure Filter/Clarifier,UV,Connection Size 3/4 In., 1 In., 1-1/4 In., 1-1/2 In. Tubing, Sched 40 Pipe, 2 In. MNPT,Voltage 110VAC,Max. Flow (GPH) 4000,Dia. (In.) 15,Height (In.) 30,Cord Length 15 ft.,Application Ponds Up to 8000 gal.,Includes 9W Clarifier,Standards MET US Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.