Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oase Pond Skimmer, 21" H x 17" W 45392

Pond Skimmer, 21" H x 17" W (Discontinued)

  • Mfr # 45392
  • Zoro # G7695427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45392
Zoro #
G7695427
UPC #
871980009440
Country of Origin
China

Dimensions

Width (In.)
17
Height (In.)
21
Length (In.)
17

Details

Item
Pond Skimmer
Max. Flow (GPH)
5000
Features
Powerful Suction Cleaning of Pond Surfaces When Used with The Appropriate Pump, Self-Adjusting 10" Fish-Friendly Door, Easily Accessible Debris Basket
Use With
Recommended Pond Pump Capacity 1250 to 5150 gph
Application
Ponds up to 555 sq. ft.
Type
Floating

Description

Pond Skimmer,Floating,Max. Flow (GPH) 5000,Length (In.) 17,Width (In.) 17,Height (In.) 21,Application Ponds up to 555 sq. ft.,Features Powerful Suction Cleaning of Pond Surfaces When Used with The Appropriate Pump, Self-Adjusting 10 In. Fish-Friendly Door, Easily Accessible Debris Basket,Use With Recommended Pond Pump Capacity 1250 to 5150 gph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.