Pond Skimmer, Surface, 3500 gph, 14in. dia.
Mfr # 57395
Zoro # G9751865
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Connection Size
1 in, 1-1/4 in, 1-1/2 in Tubing, 1-1/2 in MNPT
Max. Flow (GPH)
3,500 gph
Features
Adjustable Float Ring Automatically Adjusts
Height (In.)
33 in
Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57395
Zoro #
G9751865
UPC #
706759573955
Country of Origin
Germany
Dimensions
Connection Size
1 in, 1-1/4 in, 1-1/2 in Tubing, 1-1/2 in MNPT
Height (In.)
33 in
Dia. (In.)
14 in
Manufacturer Warranty Length
1 yr
Overall Height
32 in
Outside Diameter
14 in
Compatible Discharge Pipe Size
1 in, 1 1/4 in, 1 1/2 in
Details
Item
Pond Skimmer
Max. Flow (GPH)
3,500 gph
Features
Adjustable Float Ring Automatically Adjusts
Type
Surface
Min. Flow
1,600 gph
Application
Ponds Up to 270 sq ft, Installation Depth 8 in to 22 in with 6 in max Water Level Variation
Use With
38EF21, 38EF22, 38EF23, 38EF24, Recommended Pond Pump Capacity 1600 to 3500gph
Intake Type
Screened
Minimum Flow Rate
26.7 gpm
Maximum Flow Rate
70 gpm
Discharge Type
Barbed
Filter Type
Mesh
For Pond Capacity
3,216 gal
Description
Pond Skimmer, Filter Type Mesh, For Pond Capacity 3,216 gal, Compatible Discharge Pipe Size 1 in, 1 1/4 in, 1 1/2 in, Intake Type Screened, Maximum Flow Rate 70 gpm, Discharge Type Barbed, Overall Height 32 in, Features Adjustable Float Ring Automatically Adjusts, Minimum Flow Rate 26.7 gpm, Manufacturer Warranty Length 1 yr, Outside Diameter 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.