Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond UV Clarifier, UV, 1585 gph, 110VAC

  • Mfr # 40350

  • Zoro # G9751883


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1 in, 1-1/4 in, 1-1/2 in Tubing, 1-1/2 in MNPT
Max. Flow (GPH)
1,585 gph
Features
Adjustable Connection Size
Length (In.)
24 in
Height (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40350
Zoro #
G9751883
UPC #
706759403504
Country of Origin
China

Dimensions

Connection Size
1 in, 1-1/4 in, 1-1/2 in Tubing, 1-1/2 in MNPT
Length (In.)
24 in
Height (In.)
7 in
Cord Length
15 ft
Width (In.)
7 in
Overall Width
7 in
Overall Height
5 in
Overall Length
21 in
Compatible Intake Pipe Size
3/4 in, 1 1/4 in, 1 1/2 in
Compatible Discharge Pipe Size
3/4 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
UV Clarifier
Max. Flow (GPH)
1,585 gph
Features
Adjustable Connection Size
Use With
38EJ48
Includes
36W Clarifier
Application
Ponds Up to 10,000 gal
Min. Flow
1,600 gph
Type
UV
Voltage
110 V
Minimum Flow Rate
26.4 gpm
Maximum Flow Rate
26.7 gpm
Nameplate Voltage
120V AC
For Pond Capacity
10,000 gal
Discharge Type
Barbed
Filter Type
UVC Ultraviolet Light Clarification
Intake Type
Barbed
Housing Material
Plastic

Description

UV Clarifier, Filter Type UVC Ultraviolet Light Clarification, For Pond Capacity 10,000 gal, Compatible Intake Pipe Size 3/4 in, 1 1/4 in, 1 1/2 in, Compatible Discharge Pipe Size 3/4 in, 1 1/4 in, 1 1/2 in, Intake Type Barbed, Maximum Flow Rate 26.7 gpm, Discharge Type Barbed, Cord Length 15 ft, Overall Height 5 in, Overall Width 7 in, Nameplate Voltage 120V AC, Features Adjustable Connection Size, Minimum Flow Rate 26.4 gpm, Housing Material Plastic, Includes 36W Clarifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.