Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond UV Clarifier, UV, 925 gph, 16 ft Cord

  • Mfr # 56455

  • Zoro # G9751892


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1 in, 1-1/4 in, 1-1/2 in Tubing, 1-1/2 in MNPT
Max. Flow (GPH)
925 gph
Features
Quick-Lock Ballast Head
Application
Ponds Up to 5000 gal
Cord Length
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56455
Zoro #
G9751892
UPC #
706759564557
Country of Origin
China

Dimensions

Connection Size
1 in, 1-1/4 in, 1-1/2 in Tubing, 1-1/2 in MNPT
Cord Length
16 ft
Overall Height
5 in
Overall Width
21 in
Overall Length
21 in
Compatible Intake Pipe Size
3/4 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
3/4 in, 1 1/4 in, 1 1/2 in

Details

Item
UV Clarifier
Max. Flow (GPH)
925 gph
Features
Quick-Lock Ballast Head
Application
Ponds Up to 5000 gal
Type
UV
Voltage
110 V
Includes
18W Clarifier
Min. Flow
0 gph
Standards
US Listed
Discharge Type
Barbed
Nameplate Voltage
120V AC
Intake Type
Barbed
Filter Type
UVC Ultraviolet Light Clarification
Maximum Flow Rate
15.4 gpm
For Pond Capacity
5,000 gal
Minimum Flow Rate
0 gpm

Description

UV Clarifier, Filter Type UVC Ultraviolet Light Clarification, For Pond Capacity 5,000 gal, Compatible Intake Pipe Size 3/4 in, 1 1/4 in, 1 1/2 in, Compatible Discharge Pipe Size 3/4 in, 1 1/4 in, 1 1/2 in, Intake Type Barbed, Maximum Flow Rate 15.4 gpm, Discharge Type Barbed, Cord Length 16 ft, Overall Height 5 in, Overall Width 21 in, Nameplate Voltage 120V AC, Features Quick-Lock Ballast Head, Minimum Flow Rate 0 gpm, Includes 18W Clarifier, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.