Zoro Homepage

UV Lamp, Fits Oase Brand

  • Mfr # 40965

  • Zoro # G7770397


product price: $60.35
/ea

Key Features

For Use With
Filtoclear and Vitronic Filters
For Use With Mfr. Model Number
40346, 56455
Fits Brand
Oase
Features
Best Possible UVC Output Power in Combination with Ballast Device and Quartz Glass
Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40965
Zoro #
G7770397
UPC #
706759409650
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
UV Replacement Bulb
For Use With
Filtoclear and Vitronic Filters
For Use With Mfr. Model Number
40346, 56455
Fits Brand
Oase
Features
Best Possible UVC Output Power in Combination with Ballast Device and Quartz Glass
Warranty
1 yr
Filter Type
UVC Ultraviolet Light Clarification
Compatible with Manufacturer Model Number
40346, 56455
Nameplate Voltage
120V AC
Compatible Manufacturer Part Number
40346, 56455
Compatible Manufacturer Model Number
40346, 56455
Compatible with Manufacturer Model No.
40346, 56455
Compatible with Mfr. Model No.
40346, 56455
For Use with Mfr Model Number
40346, 56455
Compatible Pump Manufacturer Part Number
40346, 56455
Compatible Mfr. Model Number
40346, 56455

Description

UV Replacement Bulb, Filter Type UVC Ultraviolet Light Clarification, Nameplate Voltage 120V AC, Features Best Possible UVC Output Power in Combination with Ballast Device and Quartz Glass, Compatible Grainger Part Number 38EJ50, 53MH70, Compatible Manufacturer Model Number 40346, 56455, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.