Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oase Waterfall Pump, 1 HP, 120V, 32 ft. Head 45426

Waterfall Pump, 1 HP, 120V, 32 ft. Head (Discontinued)

  • Mfr # 45426
  • Zoro # G7770537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45426
Zoro #
G7770537
UPC #
871980009273
Country of Origin
China

Dimensions

Length
12 in
Height
8 5/8 in
Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Cord Size
18
Max. Dia. Solids
1/6 in
Width
6.75 in
Depth
8.5 in

Details

Item
Waterfall Pump
HP
1 hp
Voltage
120V AC
Amps
4.8 A
GPH of Water @ 5 Ft. of Head
6,600
Max. Head
32 ft
Hz
60
Duty
Continuous
GPH of Water @ 1 Ft. of Head
7,700
Motor Enclosure
Epoxy
Wetted Materials
All
GPH of Water @ 10 Ft. of Head
5,300
Inlet
2 in
Full Load Amps
4.8 A
Max. Specific Gravity
1
Includes
1-1/2 in 2 in Hose Adaptors, 20 ft Cord
Frame
Plastic
Overload Protection
yes
Max. Liquid Temp.
90 Degrees F
GPH of Water @ 20 Ft. of Head
2,800
Bearing Type
Ball
Motor Type
Asynchronous
Phase
Single
Housing Material
ABS
Agency Compliance
cULus
Cord Type
SJTW
Installation Position
Vertical
Impeller Type
Rotary Vane
Features
Energy Efficient Motor, Grounding Plate, Quiet Operation
GPH of Water @ 30 Ft. of Head
1.01
Impeller Material
ABS
Thermal Protection
Yes
Outlet
2 in
Watts
600 W

Description

Waterfall Pump, 1 hp HP, Voltage 120V AC, Max. Head 32 ft, Length 11 7/8 in, Height 8 5/8 in, Width 6 3/4 in, Cord Length 20 ft, Continuous Duty, Features Energy Efficient Motor, Grounding Plate, Quiet Operation, Full Load Amps 4.8 A, GPH of Water @ 1 Ft. of Head 7,700, GPH of Water @ 10 Ft. of Head 5,300, GPH of Water @ 20 Ft. of Head 2,800, GPH of Water @ 5 Ft. of Head 6,600, GPH of Water @ 30 Ft. of Head 500, 60 Hz, Impeller Material ABS, Max. Dia. Solids 1/6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.