Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterfall Pump, 1/3 HP, 120V, 21 ft. Head

  • Mfr # 45423

  • Zoro # G7770546


product price: $304.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Voltage
120V AC
Amps
1.8 A
GPH of Water @ 5 Ft. of Head
3,050
Max. Head
21 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45423
Zoro #
G7770546
UPC #
871980009242
Country of Origin
China

Dimensions

Length
9 3/8 in
Height
6 1/2 in
Cord Length
20 ft
Cord Size
18
Width
5 3/8 in
Max. Dia. Solids
1/6 in
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.17 in
Overall Length
9.4 in
Overall Height
6.5 in
Overall Width
5.4 in

Details

Item
Waterfall Pump
HP
1/3 hp
Voltage
120V AC
Amps
1.8 A
GPH of Water @ 5 Ft. of Head
3,050
Max. Head
21 ft
Hz
60
Duty
Continuous
Overload Protection
yes
Installation Position
Vertical
Thermal Protection
Yes
Housing Material
ABS
Motor Enclosure
Epoxy
Full Load Amps
1.8 A
Bearing Type
Ball
Wetted Materials
All
Frame
Plastic
GPH of Water @ 20 Ft. of Head
216
Impeller Material
ABS
Impeller Type
Rotary Vane
Phase
Single
GPH of Water @ 1 Ft. of Head
3,560
Outlet
1-1/2 in
Cord Type
SJTW
Features
Energy Efficient Motor, Grounding Plate
Max. Liquid Temp.
90 Degrees F
Motor Type
Synchronous
GPH of Water @ 10 Ft. of Head
2,410
Agency Compliance
cETLus
Inlet
1-1/2 in
Max. Specific Gravity
1
Includes
1 1/2 in Hose Adapter
Standards
cETLus Listed
Nameplate Voltage
120V AC
Flow Rate @ 20 ft of Head (Maximum)
1.5 gpm
Frequency
60 Hz
Maximum Feet of Head
21 ft
Maximum Flow Rate
61.7 gpm
Discharge Type
Barbed
Flow Rate @ 15 ft of Head (Maximum)
23.3 gpm
Pump Type
Waterfall Pump
Duty Cycle
Continuous
Impeller Design
Rotary Vane
Electrical Connection Type
Plug-In
Flow Rate @ 5 ft of Head (Maximum)
51.6 gpm
Intake Type
Screened
Submersible
Yes
Horsepower
1/3 hp
Maximum Media Temperature
90 Degrees F
Flow Rate @ 10 ft of Head (Maximum)
40 gpm
Thermal Overload Protection
Yes
Flow Rate @ 1 ft of Head (Maximum)
60 gpm
Pump Housing Material
Plastic
Minimum Flow Rate
0 gpm

Description

Waterfall Pump, Pump Housing Material Plastic, Horsepower 1/3 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 21 ft, Flow Rate @ 5 ft of Head (Maximum) 51.6 gpm, Flow Rate @ 10 ft of Head (Maximum) 40 gpm, Flow Rate @ 15 ft of Head (Maximum) 23.3 gpm, Flow Rate @ 20 ft of Head (Maximum) 1.5 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 1/2 in, Intake Type Screened, Discharge Type Barbed, Cord Length 20 ft, Pump Type Waterfall Pump, Submersible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.