Zoro Homepage

0.46 oz Bar Hand Soap Pack

  • Mfr # SP-OAS-13-1709

  • Zoro # G4583754


product price: $80.69
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Form
Bar
Container Size
0.46 oz
Fragrance
Clean
Application
Body; Face; Hand
Size
0.46 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-OAS-13-1709
Zoro #
G4583754
UPC #
816215023105
Country of Origin
Malaysia

Dimensions

Container Size
0.46 oz
Size
0.46 oz

Details

Item
Hand Soap
Form
Bar
Fragrance
Clean
Application
Body; Face; Hand
Packaging Type
Pack
Hygiene Form
Bar
Weight
32 lbs
Color
White
Soap Type
Bar

Description

Oasis Soap Bar, Clean Scent, 0.46 oz, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.