Air Compressor, Extreme Duty, 24VDC (Discontinued)
- Mfr # XD3000-24
- Zoro # G5230863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XD3000-24
Zoro #
G5230863
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
21 in
Overall Height
11 in
Overall Width
7 in
Outlet Size
3/8 in
Description
Vehicle Mounted Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Tankless, Output Power 2.2 hp, Free Air Flow Rate 8 cfm, Maximum Operating Pressure 200 psi, Input Voltage 24V DC, Current Rating 90 A, Sound Level 83 dBA, Weight 62 lb, Pump Type Reciprocating, Motor Type Brushed DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.