Zoro Homepage

Bi-LevelFountainw/BottleFiller, 511/8inH

  • Mfr # PG8FEBFSLTT SAN

  • Zoro # G810934677


product price: $3,637.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Includes
Integral Self-Scouring Waste Drain
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Vandal Resistant
No
Inlet Connection Type
IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG8FEBFSLTT SAN
Zoro #
G810934677
UPC #
092026192760
Country of Origin
Mexico

Dimensions

Basin Width
35 1/4 in
Overall Depth
18 5/8 in
Overall Width
35 1/4 in
Inlet Pipe Size
1 1/4 in
Overall Height
51 1/8 in
Basin Depth
18 5/8 in
Mounting Hole Diameter
1/4 in, 5/16 in
Manufacturer Warranty Length
5 yr Limited

Description

Bi-Level Drinking Fountain with Bottle Filler, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Tan, Housing Finish Sandstone, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Overall Width 35 1/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.