Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oasis Manufacturing Bottle Filler, H 16 in, W 16.2 in PWSMEBF

Bottle Filler, H 16 in, W 16.2 in (Discontinued)

  • Mfr # PWSMEBF
  • Zoro # G203457103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWSMEBF
Zoro #
G203457103
UPC #
092026176494
Country of Origin
Mexico

Dimensions

Overall Depth
5 3/4 in
Overall Height
16 in
Overall Width
16 1/4 in
Manufacturer Warranty Length
5 yr Refrigeration System
Dispensing Area Height
16 1/16 in
Inlet Tube Outside Diameter
3/8 in

Details

Item
Bottle Filler
Type
Bottle Filler
Color
Gray
For Use With
Remote Chiller
Includes
Filter
Standards
ADA, ANSI A117.1, cULus, NSF
Features
100 Micron Strainer Stops, Waterways Lead-Free
Refrigerated / Non-Refrigerated
Non-Refrigerated
Dispenser Design
Wall
ADA Compliant
Yes
Voltage
115V
Dispenser Operation
Sensor
Chiller Compatible
Yes
Operating Voltage
115V AC
Filter Status Indicator
Yes
Includes Water Filter
No
Refrigeration
Non-Refrigerated
Housing Material
Steel
Housing Color
Gray
Product Weight
6 lb
Antimicrobial
Yes
Dispenser Actuation
Sensor
Power Source
Electric Corded
Housing Finish
Brushed
Includes Water Chiller
No

Description

Bottle Filler, ADA Compliant ADA Compliant, Dispenser Actuation Sensor, Mounting Location Wall Mount, Cooling Capacity Not Applicable, Housing Color Gray, Filter Status Indicator Filter Status Indicator Included, For Use With Remote Chiller, Housing Finish Brushed, Includes Water Filter Water Filter Not Included, Overall Height 16 in, Overall Depth 5 3/4 in, Overall Width 16 1/4 in, Refrigeration Non-Refrigerated, Standards ADA, ANSI A117.1, cULus, NSF, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.