Zoro Homepage

Bottle Filler, Silver, 51 in Overall H.

  • Mfr # PWSBF SSA

  • Zoro # G515507848


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 1/4 in
Overall Depth
4 1/2 in
Chiller Compatible
Yes
Standards
CAN/CSA, NSF/ANSI, UL 399
For Use With
Elkay EZ/LZ series fountains, Halsey Taylor fountains (with adaptor gasket), Retrofits to OASIS PG Series drinking fountains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWSBF SSA
Zoro #
G515507848
UPC #
092026195877
Country of Origin
Mexico

Dimensions

Overall Width
16 1/4 in
Overall Depth
4 1/2 in
Inlet Tube Outside Diameter
3/8 in
Dispensing Area Height
330 1/8 in
Overall Height
51 in
Mounting Hole Diameter
1/4 in
Manufacturer Warranty Length
1 yr

Description

Bottle Filler Retrofit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.