Zoro Homepage

Bottle Filler, Silver, 51 in Overall H.

  • Mfr # PWSMEBF SSA

  • Zoro # G415507672


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Antimicrobial
Yes
Includes Water Chiller
Yes
Refrigeration
Non-Refrigerated
Dispenser Actuation
Sensor
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWSMEBF SSA
Zoro #
G415507672
UPC #
092026192852
Country of Origin
Mexico

Dimensions

Overall Depth
4 1/2 in
Overall Width
16 1/4 in
Manufacturer Warranty Length
1 yr
Overall Height
51 in

Description

Surface Mount Bottle Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.