Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU1PVECHS
Zoro #
G4427083
UPC #
092026181474
Country of Origin
Poland
Dimensions
Depth (In.)
15 29/32 in
Manufacturers Warranty Length
5 yr
Width (In.)
12 1/2 in
Dispenser Bottle Size
3 gal, 5 gal
Height (In.)
44 5/16 in
Details
Filter Indicator Light
No
Dispenser Color
Black
Connection
Polarized Plug
Item
Bottle Water Dispenser
Amps AC
5.4 A
Construction
ABS Front /Painted Metal Sides
Dispenser Design
Free-Standing
Reservoir
Plastic
Overflow Reservoir Capacity
No Reservoir
Dispensing Temp.
Cold, Hot, Room Temperature
Compliance
cULus
Inline / Bottle
Bottle
Voltage
115V AC
Description
Bottle Water Dispenser
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.