Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPO1SHS
Zoro #
G0079935
UPC #
-
Country of Origin
China
Dimensions
Dispenser Bottle Size
3.5 gal
Manufacturers Warranty Length
3 yr.
Height (In.)
40
Depth (In.)
12
Width (In.)
13
Details
Inline / Bottle
Bottle
Dispenser Design
Free-Standing
Dispensing Temp.
Cold, Hot
Dispenser Color
Black
Filter Indicator Light
No
Overflow Reservoir Capacity
No Reservoir
Connection
Polarized Plug
Type
Bottle
Item
Bottled Water Dispenser
Compliance
Energy Star Rated, UL rated
Color
Black
Water Temp.
Cold, Hot
Design
floor standing
Amps AC
5.5
Construction
Polyethylene
Reservoir
Stainless Steel
Voltage
120VAC
Description
Bottled Water Dispenser
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.