Zoro Homepage

Cold, Hot Bottled Water Dispenser - Black

  • Mfr # BPO1SHS

  • Zoro # G0276781


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Inline / Bottle
Bottle
Dispenser Bottle Size
3 gal, 5 gal
Dispenser Color
Black
Color
Black
Depth (In.)
12 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPO1SHS
Zoro #
G0276781
UPC #
092026166969
Country of Origin
China

Dimensions

Dispenser Bottle Size
3 gal, 5 gal
Depth (In.)
12 13/16 in
Width (In.)
13 in
Height (In.)
43 7/8 in
Overall Height
38 3/8 in
Overall Width
12 1/2 in
For Bottle Size
3 gal, 5 gal
Overall Depth
12 1/2 in
Manufacturer Warranty Length
3 yr

Details

Item
Bottled Water Dispenser
Inline / Bottle
Bottle
Dispenser Color
Black
Color
Black
Amps AC
5 A
Overflow Reservoir Capacity
No Reservoir
Construction
Polyethylene
Dispenser Design
Free-Standing
Water Temp.
Cold, Hot
Type
Bottle
Filter Indicator Light
No
Design
floor standing
Reservoir
Stainless Steel
Compliance
cULus, Energy Star
Voltage
120V AC
Dispensing Temp.
Cold, Hot
Connection
3 Prong Plug
Includes
Large Drip Tray
Standards
Energy Star, NSF/ANSI 372 (Lead Free), UL Listed
Hot Water Capacity
1.5 qt
Features
Handle on Back Enables Transport and Placement, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt From Entering the Reservoir
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Temperature Adjustment
Adjustable
Cooling Capacity
0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F
Bottle Loading Location
Top Loading
Water Temperature Types
Cold, Hot
Full Load Current
5.5 A
Heating Capacity
2.1 gph
Housing Material
Plastic
Dispenser Actuation
Handle Lever
Corrosion Resistant
Yes
Water Type
Still
Plug Type
Three Prong NEMA 5-15P
Dispenser Type
Bottled Water Dispenser
Housing Color
Black
Number of Dispensers
2
Operating Voltage
115V AC
Tank Material
Stainless Steel
Product Weight
26.5 lb
Power Source
Electric Corded
Includes Cup Dispenser
No

Description

Bottled Water Dispenser, Bottle Loading Location Top Loading, For Bottle Size 3 gal, 5 gal, Housing Color Black, Housing Material Plastic, Operating Voltage 115V AC, Overall Height 38 3/8 in, Overall Width 12 1/2 in, Overall Depth 12 1/2 in, Power Source Electric Corded, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Water Temperature Types Cold, Hot, Water Type Still, Dispenser Type Bottled Water Dispenser

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.