Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oasis Cold, Hot Bottled Water Dispenser - White B1RRHS

Cold, Hot Bottled Water Dispenser - White (Discontinued)

  • Mfr # B1RRHS
  • Zoro # G8093915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1RRHS
Zoro #
G8093915
UPC #
092026174865
Country of Origin
Poland

Dimensions

Dispenser Bottle Size
3 gal, 5 gal
Height (In.)
38 3/4 in
Width (In.)
13 1/8 in
Depth (In.)
13 in
Overall Height
38 3/4 in
Overall Width
13 1/8 in
Manufacturer Warranty Length
5 yr
Overall Depth
13 1/8 in
For Bottle Size
3 gal, 5 gal

Details

Inline / Bottle
Bottle
Dispenser Design
Free-Standing
Dispensing Temp.
Cold, Hot
Dispenser Color
White
Filter Indicator Light
No
Overflow Reservoir Capacity
No Reservoir
Reservoir
Plastic
Amps AC
1.2 A
Construction
Polycarbonate
Color
White
Compliance
cULus, Energy Star
Type
Bottle
Item
Bottled Water Dispenser
Connection
3 Prong Plug
Water Temp.
Cold, Room Temperature
Design
floor standing
Voltage
120V AC
Features
Built-in Safety-Float to Prevent Overflowing, Easy-to-Clean and Dishwasher-Safe Removable Reservoir, Handles for Mobility, Inside/Out Cooling Probe, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt From Entering the Reservoir
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Includes Water Filter
Yes
Plug Type
Three Prong NEMA 5-15P
Temperature Adjustment
Adjustable
Cooling Capacity
0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F
Tank Material
Plastic
Number of Dispensers
2
Operating Voltage
115V AC
Full Load Current
5.5 A
Power Source
Electric Corded
Heating Capacity
2.1 gph
Dispenser Actuation
Handle Lever
Dispenser Type
Bottled Water Dispenser
Water Type
Still
Includes Cup Dispenser
No
Water Temperature Types
Cold, Hot
Housing Material
Polycarbonate
Bottle Loading Location
Top Loading
Product Weight
36.4 lb
Housing Color
White
Scratch Resistant
Yes
Water Filter Included
Filtered
Water Dispenser Type
Bottled
Water Bottle Loading Location
Standard Top-Loaded
Water Dispensing Type
Still

Description

Bottled Water Dispenser, Bottle Loading Location Top Loading, For Bottle Size 3 gal, 5 gal, Housing Color White, Housing Material Polycarbonate, Operating Voltage 115V AC, Overall Height 38 3/4 in, Overall Width 13 1/8 in, Overall Depth 13 1/8 in, Power Source Electric Corded, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Water Temperature Types Cold, Hot, Water Type Still, Dispenser Type Bottled Water Dispenser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.