Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold, Room Temperature Bottled Water Dispenser - Silver

  • Mfr # BTSA1SK

  • Zoro # G8417053


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Inline / Bottle
Bottle
Dispenser Bottle Size
3 gal, 5 gal
Dispenser Color
Stainless Steel
Color
Silver
Filter Indicator Light
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTSA1SK
Zoro #
G8417053
UPC #
092026172724
Country of Origin
China

Dimensions

Dispenser Bottle Size
3 gal, 5 gal
Width (In.)
12 in
Depth (In.)
12 1/2 in
Height (In.)
35 7/8 in
Overall Width
12 in
Overall Height
38 1/8 in
Overall Depth
12 1/2 in
Manufacturer Warranty Length
3 yr
For Bottle Size
3 gal, 5 gal

Details

Item
Bottled Water Dispenser
Inline / Bottle
Bottle
Dispenser Color
Stainless Steel
Color
Silver
Filter Indicator Light
No
Dispenser Design
Free-Standing
Compliance
cULus, Energy Star
Construction
Stainless Steel
Design
floor standing
Type
Bottle
Voltage
120V AC
Reservoir
Stainless Steel
Dispensing Temp.
Cold, Room Temperature
Water Temp.
Cold, Room Temperature
Amps AC
1.2 A
Overflow Reservoir Capacity
No Reservoir
Connection
3 Prong Plug
Includes
Large Drip Tray
Standards
Energy Star, NSF/ANSI 372 (Lead Free), UL Listed
Features
Handle on Back Enables Transport and Placement, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt From Entering the Reservoir
Temperature Adjustment
Adjustable
Power Source
Electric Corded
Includes Cup Dispenser
No
Number of Dispensers
2
Product Weight
30 lb
Dispenser Actuation
Handle Lever
Tank Material
Stainless Steel
Minimum Cold Water Temperature
39 Degrees F
Cooling Capacity
0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F
Water Type
Still
Housing Color
Black
Environment
Indoor
Dispenser Type
Bottled Water Dispenser
Water Temperature Types
Cold, Room Temperature
Housing Material
Stainless Steel
Operating Voltage
115V AC
Plug Type
Three Prong; Polarized
Full Load Current
1.2 A
Maximum Cold Water Temperature
43 Degrees F
Bottle Loading Location
Top Loading

Description

Bottled Water Dispenser, Bottle Loading Location Top Loading, For Bottle Size 3 gal, 5 gal, Housing Color Black, Housing Material Stainless Steel, Operating Voltage 115V AC, Overall Height 38 1/8 in, Overall Width 12 in, Overall Depth 12 1/2 in, Power Source Electric Corded, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Water Temperature Types Cold, Room Temperature, Water Type Still, Dispenser Type Bottled Water Dispenser

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.