Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oasis Contactless Hands Free Electronic Surface Mount Bottle Filler PWSMEBF

Contactless Hands Free Electronic Surface Mount Bottle Filler (Discontinued)

  • Mfr # PWSMEBF
  • Zoro # G609994783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWSMEBF
Zoro #
G609994783
UPC #
92026176494
Country of Origin
United States

Description

OASIS offers a variety of contactless coolers and bottle fillers. Our contactless products promote safe and hygienic spaces by helping to limit high-use contact points that can harbor dangerous pathogens.There's an OASIS Versacooler II drinking fountain model to fit your specific needs, whether you desire refrigerated or non-refrigerated and/or filtered or non-filtered water. Every fountain basin is designed to eliminate splashing and standing water and features a water-saver bubbler to reduce water waste by 50%.Contactless infrared sensor activation for touch-free operationBottle filler alcove infused with silver based antimicrobial additiveAuto shut-off means bottles left in the alcove will not cause overflow shut-off time can be adjustedIntegrated bottle counter and filter monitorWaterways are lead-free in materials and constructionBuilt-in 100-micron strainer stops particles before they enter the waterwayBuilt-in drain no drip tray to empty. Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.