
CSR Sterilization Wrap SMS Material Blue - 24 x 24inch - Autoclavable, 200 Per Case (Discontinued)
- Mfr # IR-2424
- Zoro # G307990926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-2424
Zoro #
G307990926
UPC #
-
Country of Origin
China
Description
Suitable for light trays, small linen packs, small medical devices and small instruments
Delivers high-level protection against fluids and particulates for exceptional strength and improved efficiency
Reliable low linting fabric to help maintain the integrity of the sterile packs and create an ideal surface for sterilization tape
Durable fabric to resist tears, yet still soft for easy draping
Proven Barrier Protection
Strong multi-layer, 40gm SMS 100% polypropylene construction provides high-level barrier protection against fluid and particulates
Easy to Use
Drapeable with less memory when opening
Soft, smooth finish is easy to handle and fold
Versatile
Indicated for use in all major sterilization cycles:
Pre-Vacuum Steam Cycles
Gravity Steam Cycles
Ethylene Oxide (ETO) Sterilization
Delivers high-level protection against fluids and particulates for exceptional strength and improved efficiency
Reliable low linting fabric to help maintain the integrity of the sterile packs and create an ideal surface for sterilization tape
Durable fabric to resist tears, yet still soft for easy draping
Proven Barrier Protection
Strong multi-layer, 40gm SMS 100% polypropylene construction provides high-level barrier protection against fluid and particulates
Easy to Use
Drapeable with less memory when opening
Soft, smooth finish is easy to handle and fold
Versatile
Indicated for use in all major sterilization cycles:
Pre-Vacuum Steam Cycles
Gravity Steam Cycles
Ethylene Oxide (ETO) Sterilization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.