
Disposable Gloves, Nitrile, XL, 100 PK
Mfr # SMNS105/NGPF7004
Zoro # G707877971
product price: $10.89
/pk 100, $0.11/eaKey Features
Material
Nitrile
Latex-Free
Yes
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMNS105/NGPF7004
Zoro #
G707877971
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Details
Item
Disposable Gloves
Material
Nitrile
Latex-Free
Yes
Sterile/Non-Sterile
Non-Sterile
Description
Nitrile gloves provide a strong barrier of protection against many chemicals They are great for high risk situations or when a latex allergy may be a concern These box of XL nitrile gloves are nonsterile extremely strong, and latex free Each box contains 100 ambidextrous gloves, there are no choice in the color of the gloves, and the product picture may be different than the nitrile gloves that are in stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.