This item is Discontinued.

Oasis Free Standing, No ADA, 1 Level Water Cooler P16FAWHDCP

Free Standing, No ADA, 1 Level Water Cooler (Discontinued)

  • Mfr # P16FAWHDCP
  • Zoro # G6367630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16FAWHDCP
Zoro #
G6367630
UPC #
092026155000
Country of Origin
Mexico

Dimensions

Width
17 in
Depth
14 in
Manufacturers Warranty Length
5 yr Limited
Height
43 7/8 in

Details

Mounting Type
Free Standing
Indoor / Outdoor
Indoor
ADA Compliant
No
Number of Levels
1
Voltage
115 V AC
Material
Stainless Steel
Color
Silver
Refrigerant
R134A
Full Load Amps
5.2 A
Compressor HP
1/3 hp
Operation
Manual Turn Knob
Vandal Resistant
No
Drain Connection
1 1/4 in
Standards
NSF/ANSI 61-G, C, UL, US
Cold Water Capacity
15.5 gph
Refrigerated / Non-Refrigerated
Refrigerated
Water Temp.
50 Degrees F
Dispenser Operation
Turn Knob
Regulator
Maintains Constant Stream Height at Line Pressures of 45 to 105 psi
Dispenser Design
Free-Standing
Compliance
NSF/ANSI 61-G, C, UL, US
Item
Water Cooler
Inlet
3/8 in OD
Compressor Horsepower
1/3 hp

Description

Water Cooler, ADA Compliant No, Vandal Resistant No, Standards NSF/ANSI 61-G, C, UL, US

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.