Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PGV8FEBFSLSTNFVF
  • Zoro # G425066640

product price: 
$
3,900.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 3/16 in
Compatible Filter Manufacturer Part Number
041145-001
Housing Finish
Stainless
Cooling Capacity
8 gph @ 50 Degrees F
Refrigeration
Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGV8FEBFSLSTNFVF
Zoro #
G425066640
UPC #
092026204296
Country of Origin
Mexico
Compatible Filter Manufacturer Part Number
041145-001
Housing Finish
Stainless
Cooling Capacity
8 gph @ 50 Degrees F
Refrigeration
Refrigerated
Fountain Actuation
Front Push Button
Standards
cULus, NSF
Refrigerant Type
R134A
Features
Contactless Bottle Filler with Programmable Auto Shut Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, Galvanized Steel Louver and Bottom Screens, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Tilt 'n Tether Filter Replacement, Universal High-Right/High-Left Design, Vandal Resistant Fasteners, Vandal Resistant Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Housing Color
Silver
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Filter Location
Top Panel Access
Bubbler Material
Brass
Full Load Current
5 A
Housing Material
Stainless Steel
Power Consumption
500 W
Power Source
Electric Corded
Vandal Resistant
Vandal Resistant
Bottle Dispenser Actuation
Sensor
Product Weight
86 lb
Chiller Compatible
Chiller Compatible
Vandal Resistant Features
Vandal Resistant
Number of Bubblers
1
Antimicrobial
Antimicrobial
Environment
Indoor
Bubbler Finish
Chrome-Plated
Item
Drinking Fountain
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Operating Voltage
115V
ADA Compliant
ADA Compliant
Includes Water Filter
Water Filter Included
Includes
Wall Mounting Brackets

Dimensions

Overall Height
38 3/16 in
Width
35 1/4 in
Overall Depth
18 5/8 in
Manufacturer Warranty Length
5 yr

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless, Overall Height 38 3/16 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.