Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fountain w/Bottle Filler, 51 1/8 in H

  • Mfr # PG8FEBFT GST

  • Zoro # G510934700


product price: $2,446.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Includes
Integral Self-Scouring Waste Drain
Vandal Resistant
No
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Basin Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG8FEBFT GST
Zoro #
G510934700
UPC #
092026192425
Country of Origin
Mexico

Dimensions

Basin Depth
18 5/8 in
Basin Width
17 5/8 in
Overall Width
17 5/8 in
Inlet Tube Outside Diameter
3/8 in
Manufacturer Warranty Length
5 yr Limited
Overall Depth
18 5/8 in
Mounting Hole Diameter
1/4 in, 5/16 in
Overall Height
51 1/8 in
Inlet Pipe Size
1 1/4 in

Details

ADA Compliant
Yes
Item
Drinking Fountain
Includes
Integral Self-Scouring Waste Drain
Vandal Resistant
No
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Antimicrobial
Yes
Minimum Supply Line Pressure
20 psi
Includes Water Chiller
Yes
Product Weight
64 lb
Operating Voltage
115V
Includes Water Filter
Yes
Chiller Compatible
Yes
Power Consumption
500 W
Housing Finish
Greystone
Basin Finish
Greystone
Environment
Indoor
Housing Color
Silver
Fountain Actuation
Sensor
Features
Built-In 100 micron Strainer Stops Particles Before they Enter the Waterway, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction
Inlet Connection Type
IPS
Refrigeration
Refrigerated
Station Type
Bottle Filling Dispenser
Number of Mounting Holes
20
Cooling Capacity
8 gph
Number of Bubblers
1
Full Load Current
5 A
Basin Material
Stainless Steel
Bottle Dispenser Actuation
Sensor
Refrigerant Type
R134A
Housing Material
Stainless Steel
Power Source
Electric Corded
Includes Pet Bowl
No

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Gray, Housing Finish Graystone, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Applicable, Includes Pet Bowl Pet Bowl Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.