Zoro Homepage

Fountain w/Bottle Filler, 51 1/8 in H

  • Mfr # PG8FEBFT SAN

  • Zoro # G110934698


product price: $2,446.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Includes
Integral Self-Scouring Waste Drain
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Vandal Resistant
No
Includes Water Chiller
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG8FEBFT SAN
Zoro #
G110934698
UPC #
092026192432
Country of Origin
Mexico

Dimensions

Basin Depth
18 5/8 in
Overall Depth
18 5/8 in
Basin Width
17 5/8 in
Inlet Pipe Size
1 1/4 in
Overall Height
51 1/8 in
Overall Width
17 5/8 in
Inlet Tube Outside Diameter
3/8 in
Mounting Hole Diameter
1/4 in, 5/16 in
Manufacturer Warranty Length
5 yr Limited

Details

ADA Compliant
Yes
Item
Drinking Fountain
Includes
Integral Self-Scouring Waste Drain
Standards
CAN/CSA C22.2 No.120, NSF/ANSI Standard 372, NSF/ANSI Standard 61-G, UL 399
Vandal Resistant
No
Includes Water Chiller
Yes
Antimicrobial
Yes
Refrigeration
Refrigerated
Inlet Connection Type
IPS
Station Type
Bottle Filling Dispenser
Environment
Indoor
Includes Water Filter
Yes
Cooling Capacity
8 gph
Basin Material
Stainless Steel
Basin Finish
Sandstone
Chiller Compatible
Yes
Housing Material
Stainless Steel
Number of Bubblers
1
Refrigerant Type
R134A
Power Consumption
500 W
Housing Finish
Sandstone
Full Load Current
5 A
Number of Mounting Holes
20
Housing Color
Silver
Operating Voltage
115V
Bottle Dispenser Actuation
Sensor
Features
Built-In 100 micron Strainer Stops Particles Before they Enter the Waterway, High Efficiency Cooling System, LED Lighted Alcove, Logos Permanently Formed into the Alcove and Stainless Steel Wrapper, Waterways are Lead-Free in Materials and Construction
Minimum Supply Line Pressure
20 psi
Fountain Actuation
Sensor
Product Weight
64 lb
Power Source
Electric Corded
Includes Pet Bowl
No

Description

Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Sensor, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Tan, Housing Finish Sandstone, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Applicable, Includes Pet Bowl Pet Bowl Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.