This item is Discontinued.

This item is Discontinued.
Atlantis Series Point of Use Water Cooler, Two Piece Hot Tank, Hot N'Cold, Black (Discontinued)
Mfr #
POUD1SHS BLK
Zoro #
G502536431
UPC # 92026160196
Country of Origin United States
Category Food Service Appliance Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
POUD1SHS BLK
Zoro #
G502536431
UPC #
92026160196
Country of Origin
United States
Dimensions
Height
40 in
Width
13 in
Length
13 in
Details
Weight
34 lbs
Item
N Cold Black
For Use With
Refrigeration
Description
ATLANTIS SERIES POINT OF USE WATER COOLER, TWO PIECE HOT TANK, HOT N'COLDTM, BLACK SQUARE BACK, ROUNDED FRONT POINT-OF-USE COOLER. A SOLID POINT-OF-USE COOLER WITH A CONTEMPORARY LOOK THAT OFFERS QUALITY, RELIABILITY AND EASY SERVICEABILITY. ATLANTIS PRODUCT FEATURES:
- STYLISH, ROUNDED FRONT, CONTEMPORARY DESIGN NON-REMOVABLE 300 SERIES STAINLESS STEEL RESERVOIR DUAL FLOAT SYSTEM WITH BUILT-IN SAFETY FLOAT TO PREVENT OVERFLOWING BRIGHT WHITE OR BLACK POLYETHYLENE CABINET WON'T DENT OR RUST 2 PIECE HOT TANK EASY TO SERVICE TOUGH, DURABLE, LARGE DRIP TRAY HANDLE ON BACK ENABLES EASY TRANSPORT AND PLACEMENT AVAILABLE IN COOK N' COLDTM AND HOT N' COLDTM DOES NOT INCLUDE WATER TREATMENT MANUFACTURERS 3-YEAR LIMITED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.