Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Post Large Plastic Real Christmas Tree Stand 10 ft.

  • Mfr # 522-ST

  • Zoro # G800542141


product price: $32.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-ST
Zoro #
G800542141
UPC #
39678952298
Country of Origin
United States

Description

This oasis resin tree stand will secure live Christmas trees up to 10 feet. Tall. It features sturdy resin construction and is equipped with five eye bolts with steel end caps to dependably fasten the tree into place. 1.9 gallon water reservoir helps keep your evergreen looking fresh throughout the holidays and a steel spike plate at the bottom of the stand embeds into the tree trunk for enhanced stability.


  • • Corrosion-resistant gold tone zinc-dichromate hardware
  • • For use with 10' Tree, 6.75" Trunk, 21.65" Base
  • • 5.75" Bare trunk needed, steel spike base plate
  • • 1.9 Gal Water Capacity
  • • 5 eye-bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.