Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oasis Manufacturing Air Compressor, Continuous Duty, 24VDC XD4000-24

Air Compressor, Continuous Duty, 24VDC (Discontinued)

  • Mfr # XD4000-24
  • Zoro # G5249002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XD4000-24
Zoro #
G5249002
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Height
11 in
Overall Width
7 in
Outlet Size
3/8 in

Details

Voltage
24VDC
Max. Pressure
200 psi
HP
2.2
Free Air CFM @ Max. Pressure
8
Includes
4 Gauge Power Cable, Air Filter, Built-in Solenoid, Low Voltage Cutoff Circuit Board, Mounting Studs and Nuts, Oil
Compressor Type
Continuous Duty Air Compressor
Weight
67 lb
Motor Type
Brushed DC
Item
Vehicle Mounted Air Compressor
Free Air CFM @ 90 PSI
8.0
Free Air CFM @ 90 PSI - Air Compressor
8.0
HP - Air Compressor
2.2 hp
Weight - Air Compressor
67 lb
Max. Pressure - Air Compressor
200 psi
Motor RPM
1,500 RPM
(F)NPT Outlet
3/8 in
Free Air CFM @ Max. Pressure - Air Compressor
8.0
Item - Air Compressor
Vehicle Mounted Air Compressor, Continuous Duty
Lubrication Type
Oil Lubricated
Full Load Amps
90
Lubrication Type - Air compressor
Oil Lubricated
Input Voltage - Air Compressor
24V DC
Cylinder Material
Cast Iron
Outlet Gender
Female
Compressor Lubrication Type
Oil Lubricated
Maximum Operating Pressure
200 psi
Current Rating
90 A
Control Type
Dash Switch, Pressure Switch
Sound Level Range
Standard (70 dBA or more)
Duty Cycle
Continuous
Outlet Type
NPT
Output Power
2.2 hp
Input Voltage
24V DC
Pump Type
Reciprocating
Air Tank Style
Tankless
Sound Level
83 dBA
Free Air Flow Rate
8 cfm
Electrical Connection
Wire Leads
Maximum Speed
1,500 RPM

Description

Vehicle Mounted Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Tankless, Output Power 2.2 hp, Free Air Flow Rate 8 cfm, Maximum Operating Pressure 200 psi, Input Voltage 24V DC, Current Rating 90 A, Sound Level 83 dBA, Weight 67 lb, Pump Type Reciprocating, Motor Type Brushed DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.