Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oasis NitriSense-P, Nitrile Disposable Gloves, Nitrile, Powdered, M, 1000 PK NITRILE-M-CS

NitriSense-P, Nitrile Disposable Gloves, Nitrile, Powdered, M, 1000 PK (Discontinued)

  • Mfr # NITRILE-M-CS
  • Zoro # G407877974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NITRILE-M-CS
Zoro #
G407877974
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M

Details

Item
Nitrile Disposable Gloves
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Series
NitriSense-P
Sterile/Non-Sterile
Non-Sterile

Description

Nitrile gloves provide a strong barrier of protection against many chemicals. They are great for high risk situations or when a latex allergy may be a concern. This case of medium nitrile gloves are non-sterile extremely strong, and latex free. Each box contains 100 ambidextrous gloves, there are no choice in the color of the gloves, and the product picture may be different than the nitrile gloves that are in stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.