Zoro Homepage

NitriSense-P, Disposable Gloves, Nitrile, Powdered, L, 1000 PK

  • Mfr # NITRILE-L-CS

  • Zoro # G307877975


product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Size
L
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Series
NitriSense-P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NITRILE-L-CS
Zoro #
G307877975
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L

Details

Item
Disposable Gloves
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Series
NitriSense-P
Sterile/Non-Sterile
Non-Sterile

Description

Nitrile gloves provide a strong barrier of protection against many chemicals They are great for high risk situations or when a latex allergy may be a concern This Case of nitrile gloves are nonsterile extremely strong, and latex free Each box contains 100 ambidextrous gloves, there are no choice in the color of the gloves, and the product picture may be different than the nitrile gloves that are in stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.