Outdoor Water Filter
- Mfr # 041667-001
- Zoro # G024970393
product price:Â
$
89.19
/ea
Key Features
Service Life
4,750 gal
Service Life - Months
12 mo
Minimum Temperature
35 Degrees F
Compatible Product Type
Bottle Fillers, Drinking Fountains, Water Coolers
Flow Rate
1.5 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 041667-001
- Zoro #
- G024970393
- UPC #
- -
- Country of Origin
- China
- Service Life
- 4,750 gal
- Service Life - Months
- 12 mo
- Minimum Temperature
- 35 Degrees F
- Compatible Product Type
- Bottle Fillers, Drinking Fountains, Water Coolers
- Flow Rate
- 1.5 gpm
- Standards
- NSF/ANSI 372, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53
- Maximum Temperature
- 100 Degrees F
- Minimum Pressure
- 20 psi
- Compatible Filter Housing Manufacturer Part Number
- 041666-001
- Reduces
- Chlorine, Cyst, Lead, Microplastic, Objectionable Odors, Particulates Class I, Objectionable Tastes
- Item
- Water Filter Cartridge
- Filter Type
- Sediment
- Accessory Type
- Water Filter Replacement Cartridge
- Micron Rating
- 0.5 micron
- Maximum Pressure
- 125 psi
- Compatible Mfr. Model Number
- 041253-008
- Connection Type
- Quick-Connect
- Seal Material
- Rubber
- Shell Material
- Plastic
- Filter Design
- Carbon Block
- Application
- Filtration, Outdoor Bottle Fillers, Outdoor Drinking Fountains, Outdoor Filtration
- End Cap Style
- Closed Cap
- Filter Media
- Activated Carbon
Dimensions
- Outside Diameter
- 3 in
- Connection Size
- 1/4 in
- Overall Height
- 10 in
Description
Water Filter Cartridge, Reduces Chlorine, Cyst, Lead, Microplastic, Objectionable Odors, Particulates Class I, Objectionable Tastes, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Inside Diameter Not Applicable, Outside Diameter 3 in, Overall Height 10 in, Service Life 4,750 gal, Filter Media Activated Carbon, Application Filtration, Outdoor Bottle Fillers, Outdoor Drinking Fountains, Outdoor Filtration, Compatible Mfr. Model Number 041253-008, Connection Size 1/4 in, Connection Type Quick-Connect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.