Zoro Homepage

Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers

  • Mfr # 033552-001

  • Zoro # G8582795


product price: $22.39
/ea

Key Features

Sub Category
Valves And Controls
Fits Brand
Oasis
Material
Plastic
Size
3/8" MNPT
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033552-001
Zoro #
G8582795
UPC #
-
Country of Origin
China

Dimensions

Size
3/8" MNPT
Inlet Pipe Size
3/8 in

Details

Item
Faucet Assembly
Sub Category
Valves And Controls
Fits Brand
Oasis
Material
Plastic
Finish
White
For Use With
Oasis Water Coolers
Sub-Category
Valves and Controls
Faucet Operation
Non Sweat
Compatible Brand or Manufacturer
Oasis
Inlet Connection Type
NPT
Color
White
Compatible Manufacturer Part Number
500088, 501286
Actuation
Lever Handle
Product Type
Water Dispenser Spout
Inlet Connection Gender
Male

Description

Dispensing Spout, Product Type Water Dispenser Spout, For Use With Oasis Water Coolers, Inlet Pipe Size 3/8 in, Compatible Manufacturer Part Number 500088, 501286, Compatible Brand or Manufacturer Oasis, Compatible Grainger Part Number 29NU06, 29NU07, Actuation Lever Handle, Color White, Inlet Connection Gender Male, Inlet Connection Type NPT, Material Plastic, Mounting Location Water Dispenser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.