Plastic Water Guard, 5"L, For Oasis Water Coolers
Mfr # 033964-022
Zoro # G8582892
product price: $36.29
/eaKey Features
Sub Category
Hardware And Fittings
Fits Brand
Oasis
Material
Plastic
Size
5" L
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033964-022
Zoro #
G8582892
UPC #
00092026182945
Country of Origin
China
Dimensions
Size
5" L
Overall Height
5 in
Overall Width
10 in
Overall Length
5 in
Details
Item
Water Guard Assembly
Sub Category
Hardware And Fittings
Fits Brand
Oasis
Material
Plastic
Finish
Black
For Use With
Oasis Water Coolers
For Use With Mfr. Model Number
BPD1SHS, BPD1SK, BPO1SHS
Sub-Category
Hardware and Fittings
Compatible Brand or Manufacturer
Oasis
Product Type
Water Guard
Product Category
Hardware and Fittings
Color
Black
Compatible Manufacturer Part Number
BPD1SHS, BPD1SK, BPO1SHS
Description
Water Guard, Compatible Brand or Manufacturer Oasis, Product Type Water Guard, For Use With Oasis Water Coolers, Compatible Manufacturer Part Number BPD1SHS, BPD1SK, BPO1SHS, Compatible Grainger Part Number 29NU01, 29NU03, 29NU04, 29NU05, 29NU13, 33KF09, Overall Height 5 in, Overall Depth Not Applicable, Overall Length 5 in, Overall Width 10 in, Product Category Hardware and Fittings, Color Black, Connection Type Not Applicable, Material Plastic, Maximum Flow Rate Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.