Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POU1CCTHS
Zoro #
G9034121
UPC #
092026168956
Country of Origin
China
Dimensions
Dispenser Bottle Size
Inline
Width (In.)
12-1/2
Depth (In.)
14
Height (In.)
17-7/8
Details
Inline / Bottle
Inline
Dispenser Design
Counter Top
Dispensing Temp.
Cold, Hot
Dispenser Color
Black
Filter Indicator Light
No
Overflow Reservoir Capacity
No Reservoir
Construction
ABS Plastic Front and Top with Powder Coated Steel Sides
Design
Counter Top
Compliance
Energy Star Rated, UL rated
Connection
3 Prong Plug
Type
Inline
Amps AC
5.5
Color
Black
Voltage
120VAC
Item
Inline Water Dispenser
Includes
3 yr. Limited Warranty
Water Temp.
Cold, Hot
Reservoir
SS, 2 Quart Hot, One Gallon Cold
Material
Plastic/Steel
Description
Inline Water Dispenser
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.