Zoro Homepage

Quick-Connect Filter, 1.5 gpm, 3 in Dia

  • Mfr # Filter cartridge VFIII replacement

  • Zoro # G714739033


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Application
Water Cooler
Flow Rate
1.5 gpm
For Use With
Bottle Filler, Drinking Fountains, Oasis Water Coolers
Service Life
4,750 gal
Micron Rating
0.5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Filter cartridge VFIII replacement
Zoro #
G714739033
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
9 in
Outside Diameter
3 in
Connection Size
1/4 in

Details

Application
Water Cooler
Flow Rate
1.5 gpm
For Use With
Bottle Filler, Drinking Fountains, Oasis Water Coolers
Service Life
4,750 gal
Micron Rating
0.5 micron
Reduces
Chlorine, Cyst, Lead, Odor
Filter Media
Carbon
Minimum Temperature
35 Degrees F
Standards
NSF/ANSI 53 and 42
Maximum Temperature
100 Degrees F
Item
Filter Cartridge
Minimum Pressure
20 psi
Maximum Pressure
125 psi
Shell Material
MicroPlastic

Description

Quick-Connect Water Filter, For Use With Bottle Filler, Drinking Fountains, Oasis Water Coolers, Reduces Chlorine, Cyst, Lead, Objectionable Odors, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 3 in, Overall Height 9 in, Service Life 4,750 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Water Coolers, Standards ANSI/NSF 42, ANSI/NSF 53, Series All OASIS Bottle Filling Stations and Drinking Fountains

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.