Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

On-Wall Single Drinking Fountain, 18 5/8 in D, 17 5/8 in W

  • Mfr # PG8AC GST

  • Zoro # G903457175


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
ADA Compliant
Yes
Voltage
115V
Color
Stainless Steel
Refrigerant
R134A (CFC Free)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG8AC GST
Zoro #
G903457175
UPC #
092026172915
Country of Origin
Mexico

Dimensions

Depth
18 5/8 in
Width
17 5/8 in
Basin Depth
18 5/8 in
Manufacturer Warranty Length
5 yr Refrigeration System
Overall Width
17 5/8 in
Basin Width
12 3/4 in
Drain Outside Diameter
1 1/4 in
Overall Height
18 7/8 in
Overall Depth
18 5/8 in

Details

Mounting Type
On-Wall
ADA Compliant
Yes
Voltage
115V
Color
Stainless Steel
Refrigerant
R134A (CFC Free)
Compressor HP
1/4 hp
Operation
Push Bar Fountain
Item
Single Drinking Fountain
Vandal Resistant
No
Standards
ADA, NSF/ANSI 372, NSF/ANSI Standard 61-G and 372, UL 399 and CAN/CSA C22.2 No.120
Includes
Mounting Hardware
Dispensing Temp.
50 Degrees F
Dispenser Design
Wall
Refrigerated / Non-Refrigerated
Refrigerated
Cold Water Capacity
8 gph at 50 Degrees F
Compressor Horsepower
1/4 hp
Includes Pet Bowl
No
Housing Color
Gray
Temperature Adjustment
Adjustable
Antimicrobial
Yes
Housing Material
Stainless Steel
Refrigerant Type
R134A
Includes Water Chiller
Yes
Maximum Flow Rate
8 gph
Features
(4) Push Pads, High Efficiency Cooling System
Basin Finish
Galvanized
Refrigeration
Refrigerated
Environment
Indoor
Housing Finish
Powder Coated
Bi-Level Field Adjustable
No
Station Type
Single Fountain
Bubbler Material
Brass
Includes Back Panel
No
Full Load Current
4.6 A
Includes Water Filter
No
Cooling Capacity
8 gph @ 50 Degrees F
Number of Bubblers
1
Fountain Actuation
Front Push Button/Side Push Button
Product Weight
59 lb
Maximum Cold Water Temperature
50 Degrees F
Bubbler Finish
Chrome Plated
Operating Voltage
115V AC
Power Consumption
460 W
Basin Material
Stainless Steel
Power Source
Electric Corded
Chiller Compatible
Yes

Description

Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button/Side Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Powder Coated, Overall Height 18 7/8 in, Overall Depth 18 5/8 in, Overall Width 17 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.