Sterile Disposable Latex Surgical Gloves, Powder-Free and Sterile, Size 7.5, 50 pairs per pack

  • Mfr # AHS-7.5

  • Zoro # G516036965


product price:  $47.69

Key Features

Material
Latex
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHS-7.5
Zoro #
G516036965
UPC #
-
Country of Origin
China

Dimensions

Size
7.5

Details

Material
Latex
Item
Disposable Gloves
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex

Description

Sterile Disposable Latex Surgical Gloves, Powder-Free and Sterile, Packaged in Pairs, Professional Medical and Healthcare Use, Veterinary Clinic, Size 7.5 FEATURES: Sterile latex surgical gloves are packaged in pairs inside an individual paper wallet. Designed for wear during long medical procedures, these gloves are strong without loss of sensitivity.DESIGN FEATURES: The sterile disposable surgical gloves are sleek and composed of special latex. They have a powder-free polymer lining with a fitted, beaded wrist cuff to ensure extended protection.FIT DESIGN: AHS Latex Gloves comfortably conform to your hands. The secure fit design enhances your ability to complete detailed tasks safely and with confidence.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.