Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

On-Wall Single Drinking Fountain, 1 Level, 18 1/2 in D, 26 9/16 in H, 17 5/16 in W

  • Mfr # PLF8SKTP

  • Zoro # G6367658


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLF8SKTP
Zoro #
G6367658
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr Limited
Width
17 5/16 in
Height
26 9/16 in
Depth
18 1/2 in
Overall Height
26 1/2 in
Manufacturer Warranty Length
5 yr Limited
Mounting Hole Diameter
5/16 in, 1/2 in
Overall Width
17 1/2 in
Drain Outside Diameter
1 1/4 in
Inlet Tube Outside Diameter
3/8 in
Overall Depth
18 1/2 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115 V AC
Material
Stainless Steel
Color
Tan
Refrigerant
R134A
Full Load Amps
4.4 A
Compressor HP
1/5 hp
Operation
Push Bar Fountain
Item
Single Drinking Fountain
Drain Connection
1 1/4 in
Vandal Resistant
No
Standards
CAN/CSA C22.2 No.120, NSF/ANSI 372, NSF/ANSI 61, UL 399
Regulator
Maintains Constant Stream Height at Line Pressures of 45 to 105 psi
Compliance
NSF/ANSI 61-G, C, UL, US
Dispenser Design
Wall
Inlet
3/8 in OD
Cold Water Capacity
8 gph
Water Temp.
50 Degrees F
Refrigerated / Non-Refrigerated
Refrigerated
Dispenser Operation
Front and Side Push Button
Includes
Mounting Bracket
Antimicrobial
No
Includes Pet Bowl
No
Operating Voltage
115V AC
Number of Mounting Holes
6
Station Type
Single Fountain
Environment
Indoor
Power Source
Electric Corded
Cooling Capacity
8 gph @ 50 Degrees F
Includes Water Filter
No
Refrigerant Type
R134A
Features
Heavy-Gauge Steel Frame, Stainless Steel Top, Welded
Refrigeration
Refrigerated
Maximum Constant Stream Pressure
105 psi
Fountain Actuation
Front Push Button/Side Push Button
Housing Material
Steel
Power Consumption
440 W
Compressor Horsepower
1/4 hp
Minimum Constant Stream Pressure
45 psi
Product Weight
70 lb
Housing Finish
Powder Coated
Full Load Current
4.4 A
Number of Bubblers
1
Housing Color
Tan
Minimum Supply Line Pressure
45 psi
Includes Back Panel
No
Maximum Cold Water Temperature
50 Degrees F
Bi-Level Field Adjustable
No

Description

Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button/Side Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Tan, Housing Finish Powder Coated, Overall Height 26 1/2 in, Overall Depth 18 1/2 in, Overall Width 17 1/2 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.