Zoro Homepage

WaterFiltrationSystem, 0.5micron, 12inH

  • Mfr # VersaFilter III Universal Filter Kit

  • Zoro # G414705284


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 gpm
Connection Type
Quick Connect Fitting
Width
3 in
Reduces
Chlorine, Cyst, Lead, Odor
Application
Water Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VersaFilter III Universal Filter Kit
Zoro #
G414705284
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 in
Overall Height
12 in
Depth
3 3/8 in
Connection Size
1/4 in

Details

Item
Water Filtration System
Flow Rate
1.5 gpm
Connection Type
Quick Connect Fitting
Reduces
Chlorine, Cyst, Lead, Odor
Application
Water Cooler
Minimum Pressure
20 psi
Micron Rating
0.5 micron
Standards
NSF/ANSI 42, NSF/ANSI 53
Filter Media
Carbon
Maximum Temperature
100 Degrees F
Service Life
4,750 gal
Minimum Temperature
35 Degrees F
Includes Valve
No
Pressure Drop
20 to 125 psi
Maximum Pressure
125 psi

Description

Water Filtration System, Reduces Chlorine, Cyst, Lead, Objectionable Odors, Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 12 in, Width 3 in, Service Life 4,750 gal, Includes Valve Valve Not Included, Flow Rate 1.5 gpm, Application Water Cooler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.