Zoro Homepage

1 in. x 520 in. TFE Pipe Joint Tape

  • Mfr # 15183

  • Zoro # G909997927


product price: $9.25
/ea

Key Features

Material
polytetrafluoroethylene (PTFE)
Overall Width
1 in
Overall Length
520 in
Tape Type
Pipe Joint Tape
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15183
Zoro #
G909997927
UPC #
032628151833
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
520 in

Details

Material
polytetrafluoroethylene (PTFE)
Tape Type
Pipe Joint Tape
Color
White

Description

Hercules TFE Pipe Joint Tape is a weather-resistant, flexible, non-stick, non-flammable and chemically inert tape that can be used at low temperatures. Pipe Joint Tape seals threaded pipe, valves, fittings, accessories and controls, including those made from steel, galvanized and black iron, brass, copper, aluminum, stainless-steel, glass, synthetic rubber and plastic. Hercules Pipe Joint Tape is weather resistant, flexible, non-stick and non-flammable, and will not freeze, seize or harden with age.Constructed from durable, chemically inert low-grade polytetrafluoroethylene PTFE materialSuitable for use on chemical processing equipment, electrical insulation and mechanical applicationsLubricity helps make threaded joints easy to assemble and disassembleWhite color for universal useMeets performance requirements for use on oxygen lines under MIL-T-27720A ASGResistant to chemicals, heat, corrosion and impacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.