Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10OZ Hercules Plas Seal

  • Mfr # 25215

  • Zoro # G208560013


product price: $19.59
/ea

Key Features

Chemical Base
Polyurethane
Color
Gray
Container Size
10.1oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25215
Zoro #
G208560013
UPC #
32628252158
Country of Origin
United States

Dimensions

Container Size
10.1oz

Details

Chemical Base
Polyurethane
Color
Gray

Description

101 oz, Hercules gray plastic seal Multipurpose waterproof repair product can also be used for caulking the perimeters of frame openings, ductwork, wood or masonry expansion joints and for glazing both inside and out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.