Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. x 520 in. Thread Sealing PTFE Plumber's Tape

  • Mfr # 31202

  • Zoro # G710030783


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Color
White
Overall Width
1/2 in
Material
PTFE
Overall Length
520 in
Thickness
3 mils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31202
Zoro #
G710030783
UPC #
38753312026
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Overall Length
520 in
Thickness
3 mils

Details

Color
White
Material
PTFE

Description

Use Oatey 1/2 in. x 520 in. High-Density PTFE Tape for performing maintenance and making repairs to pipe systems. This durable tape is white in color. This tape is also compatible with copper pipe.Provides a clean, positive seal on threaded connectionsA high-density product that resists tearing and stretching for easy, efficient applicationAvailable carded or packaged bulk on spoolsComplies with military specification, no A-A-58092 and UL 31 RO3 mils thick, 0.7 grams/cubic centimeter densityCompatible with copper pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.