Zoro Homepage

12958 4 In. Aluminum Standard Base Flashing

  • Mfr # 6260137

  • Zoro # G916317121


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6260137
Zoro #
G916317121
UPC #
-
Country of Origin
China

Description

Slides over pipe for pitch up to 40 degrees. Non-fading, non-cracking and non-rusting bases and sealing collars. Ring on collar tears off, allowing flashings to seal different pipe diameters. Rated 180 degrees Fahrenheit continuous heat. Approved for Type B installations. Base made of.032 stamped aluminum. Not for hot-mopped or built-up roofs. Do not use petroleum based products on plastic bases or rubber collars. Features Material - Aluminium. Opening Size - 4 in. Dimension - 17 x 12.25 x 8.5. Item Weight - .88 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.