Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X260 Gry Ptfe Tape

  • Mfr # 15050D

  • Zoro # G906918154


product price: $8.35
/ea

Key Features

Material
PTFE
Color
Gray
Thickness
3.5 mils
Overall Width
1/2 in
Overall Length
260 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15050D
Zoro #
G906918154
UPC #
32628150508
Country of Origin
China

Dimensions

Thickness
3.5 mils
Overall Width
1/2 in
Overall Length
260 in

Details

Item
Pipe Tape
Material
PTFE
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.