
130 Screw-In Strainer with Ring, Stainless Steel, Black, Matte, Specifications: Square Shape
Mfr # 42418
Zoro # G314149270
product price: $24.49
/eaKey Features
Drain Material
Stainless Steel
Color - Drains
Black
Length - Drains
6.25 in
Includes
Beauty Tile Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42418
Zoro #
G314149270
UPC #
38753424187
Country of Origin
China
Dimensions
Length - Drains
6.25 in
Details
Drain Material
Stainless Steel
Color - Drains
Black
Includes
Beauty Tile Ring
Description
Oatey 130 Series accessories are designed for use with 130 Series shower drains, providing a decorative finish to shower drain installations. This Oatey testable 130 Series drain square can be used with tile or marble showers where a shower pan liner is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.