Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1x520 PTFE Seal Tape

  • Mfr # 017400-24

  • Zoro # G008171402


product price: $2.85
/ea
Sold in multiples of 10 for $28.50

Key Features

Overall Width
1 in
Overall Length
520 in
Material
PTFE
Color
White
Tape Type
Thread Seal Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017400-24
Zoro #
G008171402
UPC #
78864174007
Country of Origin
Malaysia

Dimensions

Overall Width
1 in
Overall Length
520 in

Details

Material
PTFE
Color
White
Tape Type
Thread Seal Tape

Description

1 x 520, PTFE Thread Seal Tape, Made Of Virgin White Teflon, 4 Density, 003 Thick, Temperature Range 400 Degrees Fahrenheit To 500 Degrees Fahrenheit, Provides A Strong Tight Seal For Any Threaded Joint, Meets Mil Specification T27730a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.