Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plum Drain, ABS, Cast Iron, 2", Solvent-Weld

  • Mfr # 42215

  • Zoro # G2807627


product price: $29.99
/ea
Sold in multiples of 6 for $179.94

Key Features

Material of Construction
ABS, Cast Iron
Pipe Dia. (In.)
2"
Grid Material
Cast Iron
Connection
Solvent-Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42215
Zoro #
G2807627
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2"

Details

Material of Construction
ABS, Cast Iron
Grid Material
Cast Iron
Connection
Solvent-Weld
Item
Plum Drain

Description

Plum Drain,CI EZ,151P151Ci,ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.