P-Trap Integral Drain, ABS, 2", Solvent-Weld
Mfr # 42723
Zoro # G2772128
product price: $27.59
/ea
Sold in multiples of 2 for $55.18
Key Features
Material of Construction
ABS
Type
P-Trap
Pipe Dia. (In.)
2"
Grid Material
ABS
Connection
Solvent-Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42723
Zoro #
G2772128
UPC #
-
Country of Origin
China
Dimensions
Pipe Dia. (In.)
2"
Details
Material of Construction
ABS
Type
P-Trap
Grid Material
ABS
Connection
Solvent-Weld
Item
Integral Drain
Description
Integral Drain,2 In.,ABS,Backwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.